Lamp Quartz Metal Hal FC2 250W Neutral White DeLUX e Sng Ended

Order Code: ZT5098703S

£79.99 Inc VAT (20%)


Description

Ledvance LAMP QUARTZ METAL HAL FC2 250W NEUTRAL WHI DELUXE SNG ENDED Metal Halide Lamps 4008321766878

Specifications for Lamp Quartz Metal Hal FC2 250W Neutral White DeLUX e Sng Ended
  • Colour Temperature
    4200 K
  • Average Nominal Lifespan
    12000 h
  • Lamp Voltage
    91 - 91V
  • Wattage
    250W
  • Colour
    Voltage recording module
  • Total Length
    161.6mm
  • Luminous Flux
    20000 lm
  • Diameter
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome