Lamp Quartz Metal Hal FC2 400W Neutral White DeLUX e Sng Ended

Order Code: ZT5097432S

£159.99 Inc VAT (20%)


Description

Ledvance LAMP QUARTZ METAL HAL FC2 400W NEUTRAL WHI DELUXE SNG ENDED Metal Halide Lamps 4008321689214

Specifications for Lamp Quartz Metal Hal FC2 400W Neutral White DeLUX e Sng Ended
  • Colour Temperature
    4200 K
  • Lamp Voltage
    118 - 118V
  • Diameter
    33mm
  • Average Nominal Lifespan
    12000 h
  • Colour
    Voltage recording module
  • Total Length
    206mm
  • Luminous Flux
    36000 lm
  • Wattage
    400W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome