Lamp TH Decostar 51 Pro GU5.3 35W 12V 51mm Dichrc Reflector

Order Code: ZT5106761S

£15.99 Inc VAT (20%)


Description

Ledvance LAMP TH DECOSTAR 51 PRO GU5.3 35W 12V 51MM DICHRC REFLECTOR Halogen Classic Lamps 4050300516615

Specifications for Lamp TH Decostar 51 Pro GU5.3 35W 12V 51mm Dichrc Reflector
  • Colour Temperature
    3000 K
  • Diameter
    51mm
  • Wattage
    35W
  • Lamp Voltage
    12 - 12V
  • Total Length
    46mm
  • Average Nominal Lifespan
    5000 h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome