Lamp TH Halospot 111 Pro G53 65W 12V 111mm Alu Reflector 40

Order Code: ZT4999291S

£49.99 Inc VAT (20%)


Description

Ledvance LAMP TH HALOSPOT 111 PRO G53 65W 12V 111MM ALU REFLECTOR 40 Halogen Classic Lamps 4008321909251

Specifications for Lamp TH Halospot 111 Pro G53 65W 12V 111mm Alu Reflector 40
  • Colour Temperature
    3000 K
  • Average Nominal Lifespan
    4000 h
  • Total Length
    67mm
  • Diameter
    111mm
  • Lamp Voltage
    12 - 12V
  • Wattage
    60W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome