Lamp Tngstn Halgn HEK400 R7S 400W 240V CLR Double Ended Linear

Order Code: ZT5002081S

£7.99 Inc VAT (20%)


Description

Ledvance LAMP TNGSTN HALGN HEK400 R7S 400W 240V CLR DBL ENDED LINEAR Halogen Classic Lamps 4008321275646

Specifications for Lamp Tngstn Halgn HEK400 R7S 400W 240V CLR Double Ended Linear
  • Colour Temperature
    2900 K
  • Lamp Voltage
    240 - 240V
  • Wattage
    400W
  • Diameter
    12mm
  • Luminous Flux
    8750 lm
  • Average Nominal Lifespan
    2000 h
  • Total Length
    119.6mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome