Lamp Tngstn Halgn K9 R7S 230W 240V Double Ended Linear Eco

Order Code: ZT5024012S

£15.99 Inc VAT (20%)


Description

Feilo Sylvania LAMP TNGSTN HALGN K9 R7S 230W 240V DBL ENDED LINEAR ECO Linear Tungsten Halogen (FM3) 21718

Specifications for Lamp Tngstn Halgn K9 R7S 230W 240V Double Ended Linear Eco
  • Colour Temperature
    3000 K
  • Wattage
    230W
  • Total Length
    119.6mm
  • Average Nominal Lifespan
    2000 h
  • Luminous Flux
    4700 lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome