Lamp Tngstn Halgn M258T GU5.3 50W 12V 51mm Dichrc Reflector

Order Code: ZT5108333S

£12.49 Inc VAT (20%)


Description

Ledvance LAMP TNGSTN HALGN M258T GU5.3 50W 12V 51MM DICHRC REFLECTOR Halogen Classic Lamps 4050300428772

Specifications for Lamp Tngstn Halgn M258T GU5.3 50W 12V 51mm Dichrc Reflector
  • Colour Temperature
    3000 K
  • Average Nominal Lifespan
    4000 h
  • Diameter
    51mm
  • Lamp Voltage
    12 - 12V
  • Total Length
    46mm
  • Wattage
    50W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome