Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Halogen Lamps & Bulbs
Lamp Tngstn Halgn R7S 120W 240V CLR Double Ended Linear
By LEDVANCE
Order Code:
ZT5002322S
£7.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.99
https://www.zoro.co.uk/shop/electrical-and-lighting/halogen-lamps-and-bulbs/lamp-tngstn-halgn-r7s-120w-240v-clr-double-ended-linear/p/ZT5002322S
Add to quotation
View all Halogen Lamps & Bulbs
Description
Ledvance LAMP TNGSTN HALGN R7S 120W 240V CLR DBL ENDED LINEAR Halogen Classic Lamps 4008321325419
Specifications
Specifications for Lamp Tngstn Halgn R7S 120W 240V CLR Double Ended Linear
Colour Temperature
2900 K
Lamp Voltage
240 - 240V
Total Length
74.9mm
Average Nominal Lifespan
2000 h
Diameter
12mm
Wattage
120W
Luminous Flux
2250 lm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome