Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Halogen Lamps & Bulbs
Lamp Tngstn Halgn R7S 1500W 240V CLR Double Ended Linear
By LEDVANCE
Order Code:
ZT5098187S
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/electrical-and-lighting/halogen-lamps-and-bulbs/lamp-tngstn-halgn-r7s-1500w-240v-clr-double-ended-linear/p/ZT5098187S
Add to quotation
View all Halogen Lamps & Bulbs
Description
Ledvance LAMP TNGSTN HALGN R7S 1500W 240V CLR DBL ENDED LINEAR Halogen Classic Lamps 4050300209920
Specifications
Specifications for Lamp Tngstn Halgn R7S 1500W 240V CLR Double Ended Linear
Colour Temperature
2900 K
Wattage
1510W
Total Length
256.1mm
Average Nominal Lifespan
2000 h
Luminous Flux
30700 lm
Diameter
12mm
Lamp Voltage
240 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome