Lamp Tngstn Halgn R7S 160W 240V CLR Double Ended Linear Eco Up

Order Code: ZT5030825S

£7.99 Inc VAT (20%)


Description

Ledvance LAMP TNGSTN HALGN R7S 160W 240V CLR DBL ENDED LINEAR ECO UP Halogen Classic Lamps 4008321977793

Specifications for Lamp Tngstn Halgn R7S 160W 240V CLR Double Ended Linear Eco Up
  • Colour Temperature
    2900 K
  • Total Length
    114.2mm
  • Wattage
    160W
  • Average Nominal Lifespan
    2000 h
  • Diameter
    12mm
  • Luminous Flux
    3100 lm
  • Lamp Voltage
    240 - 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome