Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Halogen Lamps & Bulbs
Lamp Tungsten Halo M269T GU5.3 20W 12V Dichroic Flood
By LEDVANCE
Order Code:
ZT5108334S
£12.49
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.49
https://www.zoro.co.uk/shop/electrical-and-lighting/halogen-lamps-and-bulbs/lamp-tungsten-halo-m269t-gu5-3-20w-12v-dichroic-flood/p/ZT5108334S
Add to quotation
View all Halogen Lamps & Bulbs
Description
Ledvance LAMP TUNGSTEN HALO M269T GU5.3 20W 12V DICHROIC FLOOD Halogen Classic Lamps 4050300428659
Specifications
Specifications for Lamp Tungsten Halo M269T GU5.3 20W 12V Dichroic Flood
Colour Temperature
3000 K
Lamp Voltage
12 - 12V
Average Nominal Lifespan
4000 h
Diameter
51mm
Wattage
20W
Total Length
46mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome