Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Light Bulbs
Halogen Lamps & Bulbs
Lamp Tungsten Halogen G9 33W 240V Clear
By LEDVANCE
Order Code:
ZT5001608S
£13.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.29
https://www.zoro.co.uk/shop/electrical-and-lighting/halogen-lamps-and-bulbs/lamp-tungsten-halogen-g9-33w-240v-clear/p/ZT5001608S
Add to quotation
View all Halogen Lamps & Bulbs
Description
Ledvance LAMP TUNGSTEN HALOGEN G9 33W 240V CLEAR Halogen Classic Lamps 4008321226341
Specifications
Specifications for Lamp Tungsten Halogen G9 33W 240V Clear
Colour Temperature
2800 K
Total Length
43mm
Lamp Voltage
240 - 240V
Wattage
35W
Luminous Flux
460 lm
Diameter
14mm
Average Nominal Lifespan
2000 h
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome