Pillar Candle Delicate Red 200mm x 68mm

Order Code: ZT4954443S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Bolsius Pillar Candle Delicate Red 200mm x 68mm 119445

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Pillar Candle Delicate Red 200mm x 68mm
  • Height
    200mm
  • Product Type
    Pillar Candle
  • Diameter
    68mm
  • Colour
    Delicate Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome