Tapo Smart Wi-Fi Light Bulb Multi-colour

Order Code: ZT3528146S

£14.99 Inc VAT (20%)


Description

TP-Link Tapo L530E Smart Multicolour Lightbulb 8.7 W Wi-Fi

Specifications for Tapo Smart Wi-Fi Light Bulb Multi-colour
  • Voltage
    220-240V
  • Dimmable
    Yes
  • Lifetime
    15000hours
  • Wattage Equivalent
    60W
  • Colour
    Multicolour
  • Bulb Fitting
    E27
  • Lumens/Candelas
    806Lumens
  • Wattage
    8.7W
  • Type
    Light Bulbs
  • Bulb Type
    Smart Bulb

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome