Transformer Electronic Mouse Housing 105W 240V

Order Code: ZT5102989S

£43.99 Inc VAT (20%)


Description

Ledvance TRANSFORMER ELECTRONIC MOUSE HOUSING 105W 240V Electronic Transformers for Halogen Lamps HTM105

Specifications for Transformer Electronic Mouse Housing 105W 240V
  • Wattage
    105 - 105W
  • Width
    52mm
  • Length
    108mm
  • Height
    33mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome