Transformer Electronic Mouse Housing 70W 240V

Order Code: ZT5103122S

£40.99 Inc VAT (20%)


Description

Ledvance TRANSFORMER ELECTRONIC MOUSE HOUSING 70W 240V Electronic Transformers for Halogen Lamps 4050300442310

Specifications for Transformer Electronic Mouse Housing 70W 240V
  • Width
    52mm
  • Wattage
    20 - 70W
  • Housing Material
    Plastic
  • Height
    33mm
  • Dimmable
    Yes
  • Length
    108mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome