12V Electric Quad Bikes for Kids w/LED Headlights Music, for 3-5 Years370-260V70GN

Order Code: ZT3352713S

£129.99 Inc VAT (20%)


Description

Battery powered: With 12V twin motors, this kids ride on atv can run for 50 minutes on a full charge.Music and lights: Comes with a USB and MP3 port, so they can listen to their favourite songs, whilst the LED headlights adds a realistic touch and keeps them visible.Safe to use: Wear-resistant wheels ride smoothly on all grounds, including cement and asphalt pavements. Features a soft seat and handles, so they're comfortable when riding this electric quad bikes for kids.Two speed settings: Choose between 2 and 4km/h – the highest being close to an adult jogging, so they won't ride too fast.Dimensions: 50H x 88L x 45Wcm. Seat off the ground: 34H x 36W x 17Dcm. Suitable for ages 3-5 years. Maximum load 25kg. Certification: EN71-1-2-3, EN62115. Assembly required.

See full description
Specifications for 12V Electric Quad Bikes for Kids w/LED Headlights Music, for 3-5 Years370-260V70GN
  • Power
    12V
  • Maximum Load
    25kg
  • Product Type
    Electric Quad Bike
  • Assembly
    Required
  • Seat Height
    34H x 36W x 17acm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome