0
1

25188 Rechargeable Head Lamp 1300 Lumens

Order Code: ZT3159410S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 +£20.238%


Description

Experience Powerful Illumination and Convenience
The LiteZall 25188 is a Rechargeable Headlamp with a focusing beam and capable of up to 1300 Lumens. Whether you're camping, hiking, fishing, or working in dimly lit spaces, this headlamp is designed to provide powerful illumination and convenience. With its impressive 1300-lumen output, the LiteZall 25188 ensures exceptional brightness, allowing you to see clearly even in the darkest conditions. The advanced LED technology guarantees long-lasting performance, providing you with reliable and consistent lighting throughout your activities. What sets the LiteZall 25188 apart is its rechargeable functionality. No more worrying about running out of batteries in the middle of your adventure. This headlamp comes with a built-in rechargeable battery that can be easily powered up using the included USB cable. Simply connect it to any USB port, power bank, or compatible charger, and you'll have a fully charged headlamp ready to go. The ergonomic design of the LiteZall 25188 ensures a comfortable fit on your head, thanks to the adjustable headband that can be easily adjusted to your desired size. The lamp itself can be tilted up to 90 degrees, allowing you to direct the light exactly where you need it most. This feature is particularly useful when you need to focus on specific tasks or illuminate a particular area. Durability is also a key feature of the LiteZall 25188. Constructed with high-quality materials, this headlamp is built to withstand rugged outdoor conditions. It is water-resistant, ensuring reliable performance even in wet or rainy environments. Whether you're caught in a sudden downpour or exploring damp caves, this headlamp will continue to light your way. The LiteZall 25188 also offers multiple lighting modes to suit various situations. Choose from high, medium, and low brightness settings to adapt to your specific lighting needs.

Features:
Rechargeable (Charging Cable Included)
2400 mAh Battery (Non-Replaceable)
1300 Max Lumens
COB LED Technology
Focus Beam
Fully Adjustable Head Strap (Included) Fits Most head Sizes and Over Hard Hats and Caps
Specification:
Full Power: 1300 Lumens - 2 hours
Medium Power: 750 Lumens - 7.5 hours
Low Power: 100 Lumens - 14.5 hours

See full description
Specifications for 25188 Rechargeable Head Lamp 1300 Lumens
  • Product Type
    Head Lamp
  • Battery Capacity
    2400mAh
  • Lumens
    1300

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome