0
1
2
3
4

275 Lumen Rechargeable Helmet Mountable Head Torch

Order Code: ZT1249961X

£69.99 Inc VAT (20%)
£73.995% off


Description

The HL-4R is a high performance all round headtorch with a bright 275 lumen output. It operates for 6.5 hours on full and is powered by a li-polymer rechargeable battery. In addition to the white LED mode, there are also 2 x Red LEDs with solid/flash functions for nightvision and safety mode. It is built of a strong ABS blend and has an IPX6 water resistance which protects it against the heaviest downpours. It can be used with either its silicone grip lined headband or 3M VHB adhesive helmet mount.

275 Lumen white CREE LED
2 x Red LEDs - solid and flash modes
Compatible with headband and 3M adhesive helmet mount
Strong ABS housing
Fully weatherproof IPX6 rating
3.7v 1800mAh Li-Polymer battery
Rotational 45° head

See full description
Specifications for 275 Lumen Rechargeable Helmet Mountable Head Torch
  • Battery Life
    6.5 to 170hours
  • Lumens
    275Lumens
  • Rechargeable
    Rechargeable
  • Battery Type
    Li-Polymer
  • MFR Part No.
    HL-4R
  • Ingress Protection Rating (IP Rating)
    IPX5
  • Weight
    78g
  • Bulb Type
    LED
  • Beam Distance
    95m
  • Case Material
    ABS
  • Colour
    Yellow
  • Battery Size
    3.7V
  • Overall Length
    63mm
  • Type
    Head Torch
  • Series
    HL

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome