0
1
2
3
4
5
6
7
8

2W & 1.5W SMD LED Rechargeable Clip Light with Auto-Sensor

Order Code: ZT3290182S

£21.99 Inc VAT (20%)


Description

200/150 Lumen clip light with auto-sensor built-in. Light is designed to be clipped to the supplied headband or to a cap. Features front directional torch and top spotlight with four settings including red light setting. Light easily flips up so you can alternate between lights quickly. Clip also features two magnets on the bottom enabling it to be used independently as a work light. Battery type: 3.7V Lithium-Polymer. Supplied with USB charging cable.

• 200/150 Lumen clip light with auto-sensor built-in.
• Light is designed to be clipped to the supplied headband or to a cap.
• Light easily flips up so you can alternate between front torch and spotlight.
• Four lighting settings including red light.
• Features two magnets on the bottom of the clip.
• Battery type: 3.7V Lithium-Polymer.
• Supplied with USB charging cable.
• Model No. HT02LED

See full description
Specifications for 2W & 1.5W SMD LED Rechargeable Clip Light with Auto-Sensor
  • MFR Part No.
    HT02LED
  • Battery
    3.7V 0.5Ah Lithium-Polymer
  • Charging Time
    1.5hours
  • Lumen Output
    200/150Lumens
  • Operating Time
    02-Dechours
  • LED Type
    SMD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome