0
1
2

350 Lumen Rechargeable/3 x AAA Helmet Mountable Head Torch

Order Code: ZT1249962X

£63.99 Inc VAT (20%)


Description

The PS-HDL6R is a 3M helmet mountable head torch with a 350 lumen output from its high-power Samsung SMD LEDs. Comprising of a 1800 mAh lithium polymer battery and a 3 x AAA battery case converter, it has multiple lighting modes. This includes two dim settings and a flash function for signalling and emergency use. It also has a battery status indicator on the side of the head torch. Being IPX6, the head torch is fully weatherproof for all conditions. Small and compact the head torch weighs only 94 g. Hi visibility yellow, the head torch is easy to identify, this helps keep the user safe while working. The head torch also has an improved rubber silicone head strap to help keep it secure on the users head or helmet.

350 lm Samsung SMD LED
Dual power options - runs off rechargeable lithium battery or 3xAAA Alkaline batteries
3M VHB adhesive helmet mountable (included)
Easy push micro button
Anti-dazzle retractable light shield
1800 mAh Li-Polymer direct micro-USB Rechargeable battery pack (included)
3 x AAA Battery case (included)
Fully adjustable non-slip silicone headband
IPX6 water resistant

See full description
Specifications for 350 Lumen Rechargeable/3 x AAA Helmet Mountable Head Torch
  • Bulb Type
    LED
  • Battery Type
    Lithium
  • MFR Part No.
    PS-HDL6R
  • Lumens
    350Lumens
  • Rechargeable
    Rechargeable
  • Voltage
    1.5V
  • Weight
    With 3 x AAA Batteries94g
  • Colour
    Yellow
  • Beam Distance
    27m
  • Battery Size
    3.7v 1800mAh Li-Polymer Battery Pack
  • Battery Life
    Mar-59hours
  • Ingress Protection Rating (IP Rating)
    IPX6
  • Series
    PS-HDL
  • Overall Length
    65mm
  • Type
    Head Torch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome