3W LED USB Rechargeable Headlight

Order Code: ZT5139230S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 - 9£8.924%
10 - 19£8.558%
20 - 49£8.1812%
50 +£7.8016%


Description

BRIGHT: 145 lumen output for excellent illumination. VERSATILE: 5 lighting modes for different needs. ULTRA LIGHTWEIGHT: Comfortable design with adjustable angle. FLASH MODE: White and red light options for emergency use. COMPLETE KIT: Includes 1 x USB rechargeable light 1 x USB charging cable and 1 x instruction manual. RELIABLE: Guaranteed for 3 years.

See full description
Specifications for 3W LED USB Rechargeable Headlight
  • Product Type
    Headlight
  • Wattage
    3W
  • Colour
    White
    Red
  • Lumens
    145

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome