Compact LED Headlight 150 lumens L/HHEAD150

Order Code: ZT1286463P

£9.29 Inc VAT (20%)


Description

The Lighthouse Compact LED Headlight features the latest LED COB (Chip On Board) technology and provides a super bright, wide-angle beam that offers four output options of high, low, strobe or SOS mode. Small, bright and lightweight, this headlight is ideal for use around the home and for many leisure activities including camping, sailing, hiking and cycling. Perfect for use in emergencies such as power failures or when working on cars. Specification Output 40/150 lumens Beam Distance 12-19m Run Time 12 hours Power 3 x AAA batteries (supplied) Dimensions 68 x 41 x 22mm Weight 63g

See full description
Specifications for Compact LED Headlight 150 lumens L/HHEAD150
  • MFR Part No.
    HL-H0606
  • Battery Type
    Aaa Cell
  • Max. Output
    150Lumens
  • Battery Supplied
    Yes
  • Run Time
    12hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome