Elite 3W LED Zoom Headlight 120 lumens L/HEHEADZOOM

Order Code: ZT1286450P

£19.99 Inc VAT (20%)


Description

The Lighthouse Elite 3W LED Zoom Headlight has a super-bright CREE XPE LED, with 3 functions high, low and signal (strobe) when you want to draw attention. You can also focus the beam and adjust the head 90 to shine light where you need it. This headtorch is both shock and rain resistant which makes it ideal for outdoor use, and will provide a constant bright light for up to 8 hours on one set of AA batteries. Ideal for anyone who needs to keep their hands free, whether working on the jobsite, cycling, camping or any number of activities or tasks. Specification Output 60/120 lumens Run Time 8 hours Beam Distance 80/100m Power 4 x AA batteries (supplied) Weight 327g

See full description
Specifications for Elite 3W LED Zoom Headlight 120 lumens L/HEHEADZOOM
  • MFR Part No.
    XMS14ZOOM
  • Battery Type
    Aa Cell
  • Max. Output
    120Lumens
  • Run Time
    8hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome