Elite Focus Rechargeable LED Headlight 350 lumens L/HEHEAD350R

Order Code: ZT1286449P

£30.99 Inc VAT (20%)


Description

Lighthouse Elite Focus Rechargeable Headlight with focus control and 3 output options high, low or strobe. This top of the range headlight features the very latest LED that provides a super bright beam of light from a single source. LEDs are unsurpassed in both output and efficiency providing long running times with a life span of over 100,000 hours. The headlight's powerful rechargeable Li-ion batteries will provide a 350 lumen beam lasting up to 5 hours or a 150 lumen beam for up to 10 hours on a single charge. Fitted with a virtually unbreakable polycarbonate optical reflector lens and an adjustable head strap with an adjustable lamp that tilts up to 90. It is shockproof and rain resistant. Supplied complete with a mains charger. Remove plastic tab from battery compartment before use. Specification Output 150/350 lumens Run Time 5/10 hours Beam Distance 80/100m Power 2 x 3.7v Li-ion 2000mAh 18650 Rechargeable Charge Time 5 hours Weight 182g exc. batteries

See full description
Specifications for Elite Focus Rechargeable LED Headlight 350 lumens L/HEHEAD350R
  • MFR Part No.
    HL-H0505-1
  • Battery Type
    Li-Ion
  • Max. Output
    350Lumens
  • Battery Supplied
    Yes
  • Run Time
    10hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome