H14R.2 Rechargeable Head Lamp

Order Code: ZT1026332X

200m
£129.99 Inc VAT (20%)


Description

This professional rechargeable head lamp takes personal lighting to new levels with its sensational performance and clever fastening system which also allows it to function as a mobile spot light, body lamp or belt torch. Boasting up to 850 lumens of a light it is one of the most powerful and technologically-advanced head torches in the Ledlenser line up. Using a cutting edge CREE Xtreme LED Light Chip, in conjunction with Ledlenser's patented Advanced Focus System, this superb head lamp zooms out sharply-focused white light up to 300m when focused to spot beam. A simple turn of the head to refocus and a flawless flood beam for near illumination is perfectly achieved. Inside a clever pre-programmed micro-chip brings the brilliance of Smart Light Technology (SLT) to the wearer. Easily controllable from the newly designed multi-function wheel switch on the battery pack, SLT gives the user two energy usage modes (Constant Current, Energy Saving), three light programmes (Easy Low, Easy Power, Signal) and six light options (Power, Low Power, Boost, Blink, Dim, Pulse). It means that no matter where you are there's a light function to get you into action or even out of trouble. A rear safety light has red or blinking light options so that your colleagues are always aware of your location and a Low Battery Message System informs when the batteries need charging which can be done from the supplied mains or USB charging connectors. An eco-friendly Transport Lock prevents the light from being switched on by accident so draining the battery unnecessarily. Weight: 340g. Burn time: 40 hours.

Notes
• Supplied with: Li-ion Battery Pack, Belt Hook, Mains Charger, USB Cable, User Manual

See full description