0
1
2
3
4

H19R Core Rechargeable LED Head Lamp

Order Code: ZT3300100S

£189.99 Inc VAT (20%)


Description

Discover the power of precision lighting with the LEDLENSER H Series Headlamps - a range of advanced head torches designed to elevate your visibility, productivity, and convenience. Whether you're exploring the great outdoors, working on intricate tasks, or seeking reliable lighting solutions, the H Series offers exceptional performance and innovative features tailored to your needs.

Features and Benefits
• Seamlessly transition between spot and flood beams with the Advanced Focus System
• Rechargeable integrated lithium-ion batteries reduce your environmental impact
• Magnetic charging system is quick, and fuss-free
• H Series Headlamps are designed to withstand shocks, dust, and water, providing users with reliable performance in demanding situations
• Wheel and Front Switches allow for effortless operation, brightness adjustment, and mode selection
• Various light modes to suit all needs, including low-power options, boost mode for intense illumination, and specialised modes like SOS and Strobe
• Adjustable lamp head allows users to illuminate exactly where needed

Notes
• H15R Work Headlamp: Up to 2500 lumens, 120-degree lamp head rotation, Magnetic Charging System, extreme protection against shocks, dust, and water
• H19R Core Rechargeable LED Headlamp: Up to 3500 lumens, Fusion Beam technology, directional light adjustment, Bluetooth connectivity, extreme protection, and natural light for color-critical applications.
• H19R Signature Headlamp: Up to 4000 lumens, Fusion Beam technology, Bluetooth connectivity, directional light adjustment, extreme protection, and customizable light modes.
• H5R Core Headlamp: 500 lumens, patented Advanced Focus System, waterproof and dust-resistant, dimmable, and compact.
• H5R Work Headlamp: 500 lumens, Advanced Focus System, waterproof and dust-resistant, rechargeable, dimmable, and versatile.
• H7R Signature Headlamp: Up to 1200 lumens, Bluetooth connectivity, Advanced Focus System, extreme protection, customisable light modes, and dimmable.
• H7R Work Headlamp: Up to 1000 lumens, industrial-grade protection, Advanced Focus System, rechargeable, dimmable, and cooling technology.

See full description
Specifications for H19R Core Rechargeable LED Head Lamp
  • Colour
    Black/Yellow
  • Lumens
    200lm
    3500Lumens
  • Bulb Type
    LED
  • Rechargeable
    Rechargeable
  • Battery Type
    Li-ion
  • Beam Distance
    80m
    300m
  • Type
    Head Torch
  • MFR Part No.
    502124
  • Ingress Protection Rating (IP Rating)
    IP68
  • Series
    H

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome