0
1
2
3
4
5
6

H7R Core Head Lamp & K4R Keyring Torch Twin Pack LED502948

Order Code: ZT3346614S

£99.99 Inc VAT (20%)

Currently unavailable

Description

The Ledlenser H7R CORE Rechargeable Headlamp is powerful and features a dimming function. It has 3 brightness levels and a patented Advanced Focusing System. This enables seamless beam focusing for flood (near) or spot (distance) illumination and any level in-between.

The head can be pivoted to angle the light up or down, within 130°. Seal-Tight technology provides a supreme level of ingress protection to IP67 and ensures the torch is 100% dust-tight and watertight against the effects of immersion between 15cm and 1m for up to 30 minutes. The head strap is made from anti-microbial material to help inhibit the growth of harmful micro-organisms. It can be detached for washing. There is also an overhead band providing extra stability.

It has an integrated Lithium Polymer rechargeable battery pack and is supplied with a magnetic contact charging cable. A charging indicator shows when the battery is fully charged and also indicates how much power is left. The low battery warning allows the user time to recharge the battery before the power runs out.

Specifications:

Power: 1, 000/600/15 lumens.
Run Time: Boost, 4 hours (Power) , 65 hours (Low Power) .
Beam Distance: 250/200/25m.
IP Rating: IP67.
Weight: 259g (inc. battery) .

Supplied with 1 x Ledlenser K4R Rechargeable Keyring Torch. This ultra-compact yet powerful light delivers up to 120 lumens. A carabiner ensures this handy torch is always within reach, attach it to a keychain, backpack or purse. The transport lock protects against unintentional switching on. It can be quickly and easily recharged via the simple fold out USB-A connector. There is also a handy charge level indicator so you always know how much battery life is available.

Specifications:

Power: 120/20 lumens.
Run Time: Boost, 1 hour/3.5 hour.
Beam Distance: 30/10m.

See full description
Specifications for H7R Core Head Lamp & K4R Keyring Torch Twin Pack LED502948
  • Run Time
    65hours
  • Max. Output
    1000Lumens
  • Battery Type
    Li-ion
  • Battery Supplied
    Built-in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome