Quantity | Price | Discount |
---|---|---|
1 - 4 | £52.99 | 0% |
5 + | £49.81 | 6% |
SCANGRIP HEAD LITE R Rechargeable COB LED Headlamp comes with touchless sensor. In most working situations it is convenient to have both hands free to carry out your work as efficiently as possible. Its easy to switch on/off the lamp by just waving in front of it. In this way you can activate the headlamp with thick gloves and avoid touching the switch button with dirty hands. To avoid unintentional activation, you must activate the sensor with a dual movement. If you want to save battery capacity, you can easily turn on the headlamp only when needed with the sensor function. Highly efficient COB LED technology ensures super bright illumination of the work area. With 2 different lighting functions a floodlight beam angle illuminating your entire work area and a focused beam angle for inspection or long-distance use. The lamp head is easily adjusted to obtain the optimum work lighting angle. It also features a stepless dimmer function, range 10 to 100%, so you easily adjust the light output to the work task. Tested according to the ANSI/NEMA FL1 standard. Waterproof (IP54). Specifications Luminous Flux Max./Min. 150/15 Lumen. Illumice, Max./Min.(@0,5m) 250/25 Lux. Illumice Distance 0.50m. Beam Angle 120. Power Source Rechargeable Li-ion Battery. IP Rating IP54. Weight 0.07kg.