Headlamp Beam Setter with Rails & Commercial Aiming Screen

Order Code: ZT1226273P

£1,599.99 Inc VAT (20%)


Description

DVSA Approved for use in testing stations. Classes: I, II, III, IV, V, VI, VII, HGV. Suitable for all types of motorcycles, cars, light commercial, PSV & commercial vehicles. Fixed aiming screen. Internal analogue LUX meter for accurate light intensity measurement. Supplied with rails, instructions and certificate of approval. Only suitable for MOT test stations that are also class VI and HGV certified.

See full description
Specifications for Headlamp Beam Setter with Rails & Commercial Aiming Screen
  • MFR Part No.
    HBS97.HGV
  • Nett Weight
    43kg
  • Height
    1750mm
  • Length
    690mm
  • Width
    660mm
  • Max. Height Beam Measurement
    1410mm
  • Rail Length
    2970mm
  • Focal Length
    489mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome