Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting & Torches
Headlamps
Headlight Helmet Clips, Pack of 100 Black
By Portwest
Order Code:
ZT1072703S
£99.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£99.99
0%
5 +
£94.99
5%
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/headlamps/headlight-helmet-clips-pack-of-100-black/p/ZT1072703S
Add to quotation
View all Headlamps
Description
Headlight Helmet Clips (Pk100) Black
Tags:
#BulkDiscount
Specifications
Specifications for Headlight Helmet Clips, Pack of 100 Black
Pack Quantity
100
MFR Part No.
PA04BKR
Colour
Black
Length
65cm
Weight
1.12kg
Height
27cm
Width
29cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome