HF6R Work New Head Torch 800LM

Order Code: ZT3588102S

£79.99 Inc VAT (20%)

Currently unavailable

Description

Tired of being in the dark at work? Our slim HF6R Work headlamp is designed for professionals who depend on additional portable light at work. Using the easily accessible and intuitive Focus Wheel, the HF6R Work headlamp will transition virtually seamlessly from homogeneous floodlight to focused spotlight, providing the perfect light pattern for any range or work situation. There is no need to worry about the light falling or getting dirty - the HF6R Work can take it. It is equipped with protective elements at the front, waterproof, and fit for demanding applications. Moreover, it comes with a high-quality aluminum housing, three brightness levels and a red front light for preserving your night vision.The HF6R Work has a high colour rendering index for close-range work, which comes in handy when doing colour checks or distinguishing cables. Thanks to its powerful battery, you can use the HF6R Work for an eight-hour shift at mid-power. You can easily charge the integrated battery via the Magnetic Charge System - even during operation. Other clever features include the wall holder as well as various mounting options on helmets. Slim, rechargeable headlamp with three brightness levels as well as red front light, Virtually seamless focusing thanks to our patent-pending Digital Advanced Focus System; intuitive-to-use Focus Wheel, Protective elements at the front for high impact resistance; suitable for continuous immersion in water (IP68), Powerful battery; easily rechargeable via Magnetic Charge System, with battery status indicator, Flexible thanks to rubberized headband and additional helmet mount and wall holder, Supplied with Comfort Pad, Connect adapter, Magnetic charging cable (USB-C), Mounting material, Wall Mount

See full description
Specifications for HF6R Work New Head Torch 800LM
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome