High-Performance 8 LED Spotlight with 6V Battery L/HT996LED

Order Code: ZT2594854S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

The Lighthouse High-Performance 8 LED Spotlight has a tough ABS casing that is both water and impact resistant. Fitted with 8 bright LEDs. This handy spotlight offers a low cost, one stop option and is the perfect choice where several spotlights are required and is extremely useful in many situations. Complete with a heavy-duty 6V battery and wrist strap, this spotlight is ready for use in seconds. Specification Run Time 12 hours Power 6V battery (supplied)

See full description
Specifications for High-Performance 8 LED Spotlight with 6V Battery L/HT996LED
  • Battery Supplied
    Yes
  • Battery Type
    120
  • Max. Output
    120Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome