Hl-Sf Alkaline Spot Floodheadlamp

Order Code: ZT2584550S

£55.99 Inc VAT (20%)


Description

This head torch offers 450 lumens of TRUEVIEW™ high definition output with 100 m spot beam distance and a wide flood beam. The torch gives users up to 25 hours of run time with five light output modes to optimise run time, beam type, and brightness.

Features and Benefits
• IP52 rated for protection against dust and splashes of water
• Drop tested up to 2 metres for durability
• 7 adjustable positions to direct illumination where it's needed most
• Sweat absorbing microfibre strap esnures comfort when wearing
• Can be connected to hardhats via the supplied four clips

Notes
• 3 x AAA batteries included
• Supplied with 4 hard hat clips

See full description
Specifications for Hl-Sf Alkaline Spot Floodheadlamp
  • Series
    TRUEVIEW
  • Type
    Head Torch
  • Colour
    Black/Red
  • MFR Part No.
    4933471388
  • Bulb Type
    LED
  • Weight
    100g
  • Beam Distance
    100m
  • Battery Type
    Alkaline
  • Rechargeable
    Non-Rechargeable
  • Lumens
    450lm
  • Battery Life
    25hours
  • Battery Size
    AAA
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome