HL18R-T, 500 Lumen Rechargeable Ultra-Light Running Head Lamp

Order Code: ZT4301898S

£59.99 Inc VAT (20%)


Description

Fenix HL18R-T is an ultra-light 500 lumen headlamp equipped with the Fenix Boa headband system which provides maximum convenience and reliability. This feature allows the user to adjust the headband with a single hand, ensuring comfort whilst on the move. The hollow headband design gives maximum flexibility and breathability whilst reflective material keeps you visible and safe whilst at work or on road and trail.

Dual output modes:

HL18R-T incorporates dual beams.

The spotlight beam offers an impressive maximum output of 500 lumens, a medium output of 200 and a low of 70 lumens.

The floodlight beam provides outputs 30 lumens and a 4 lumen SOS feature in case of emergency.

Dual power source:

Fenix HL18R-T includes a rechargeable 1300mAh Li-po battery, charged inside the light via micro USB (cable supplied) but can also use 3 x regular AAA batteries as a backup option (please do not attempt to recharge AAA batteries inside of the headlamp) .

Fenix HL18R-T performance:

Main beam:

Low: 70 lumens (20 hrs) , 35m beam
Med: 200 lumens (8 hrs) , 54m beam
High: 500 lumens (3 hrs) , 82m beam

Floodlight:

Low: 30 lumens (30 hrs) , 12m beam
SOS: 4 lumens (300 hrs) , 5m beam

Fenix HL18R-T features:

- Lightweight – weighs only 91 grams including the battery
- 20-hour runtime mode for trail running (70 lumens)
- Individual switches for spotlight and floodlight – hold to switch on/off, click to cycle outputs
- Electronic lockout function to prevent accidental activation
- 60-degree tilt mechanism puts light exactly where you need it
- Micro USB charging with LED power meter
- IP66 rated, dust, rain and splash proof – protected in extreme weather conditions
- Breathable, sweat channelling headband with single handed tension adjustment
- Fully charged in 2.5 hours via the included Micro USB cable
- Can be used while charging
- 1.5-meter drop tested


Battery level indicator:

Blinking LED: 0% - 20%
Single LED: 20% - 40%
Two LEDs: 40% - 60%
Three LEDs 60% - 80%
Four LEDs 80% - 100%

See full description
Specifications for HL18R-T, 500 Lumen Rechargeable Ultra-Light Running Head Lamp
  • Product Type
    Head Lamp
  • IP Rating
    IP66

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome