HL2-LED Alkaline Slim Head Lamp

Order Code: ZT2584606S

£30.99 Inc VAT (20%)


Description

This slim head torch offers 350 lumens of TRUEVIEW™ high definition output, in an ultra compact and lightweight body.

Features and Benefits
• 4 mounting clips allow the torch to be attached to hardhats
• IP52 rated for protection against dust and water splashes
• 6 position tilt adjustment to direct illumination to where it's needed
• Microfibre strap is washable and sweat absorbing for comfort

Notes
• Includes 3 x AAA batteries

See full description
Specifications for HL2-LED Alkaline Slim Head Lamp
  • Colour
    Black/Red
  • Type
    Head Torch
  • Series
    TRUEVIEW
  • MFR Part No.
    4933471286
  • Battery Type
    Alkaline
  • Weight
    100g
  • Bulb Type
    LED
  • Battery Size
    AAA
  • Battery Life
    28hours
  • Rechargeable
    Non-Rechargeable
  • Lumens
    350lm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome