HM23, 240 Lumen AA Battery Powered Rugged Head Lamp

Order Code: ZT4301896S

£39.99 Inc VAT (20%)


Description

Fenix HM23 headlamp features a virtually indestructible, light weight rugged aluminium housing and 2 metre waterproof construction. This enables the 1 x AA battery powered HM23 to handle anything you can throw at it in the harshest environments. Equipped with a powerful Cree XP-G3 S3 Neutral-White LED, this light provides an impressive 240-lumen max output with 53-metre beam distance.

Featuring three brightness levels, this is a great choice as a work headlamp, or for your nighttime adventures whether running, camping, hiking, climbing and caving back up. Due to its ruggedness, Fenix HM23 LED headlamp is ideal for outdoor adventure centres and the tradesman's toolbox for years of dependable use.

Fenix HM23 performance:

Low: 4 lumens (100 hrs) , 9.5m beam
Med: 70 lumens (16 hrs) , 30m beam
High: 240 lumens (8 hrs total) , 53m beam

Features:

- Large single button operation provides easy access to 3 levels of brightness
- 4 lumens (100 hrs) , 70 lumens (16 hrs) and 240 lumens (8 hrs) (Please note that output is ANSI tested and will step down from higher brightness as the battery weakens.)
- Comfortable silicone headlamp holder allows 180 degrees of vertical adjustment.
- Combined with low weight of only 43g without battery, HM23 is comfortable to wear for long periods
- Reflective headband increases visibility at night for enhanced safety

See full description
Specifications for HM23, 240 Lumen AA Battery Powered Rugged Head Lamp
  • Battery Type
    1 x AA
  • Product Type
    Head Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome