HM60R, 1200 Lumen Rechargeable Frequency Sensing Head Lamp

Order Code: ZT4301877S

£79.99 Inc VAT (20%)


Description

Fenix HM60R is a 1200 lumen rechargeable headlamp that is ideal for industrial and general use. This versatile light incorporates a powerful main beam, pure flood beam and red flood beam with SOS function into one compact unit. The aluminium body is light weight and provides excellent heat dissipation. This feature, combined with the supplied 3400 mAh 18650 battery enables Fenix HM60R to run at higher output for longer than a similarly sized plastic headlamp whilst retaining excellent service life.

A modern USB-C type socket is fitted under an aluminium screw cover (charging cable supplied) to charge the included 18650 battery in just 3 hours using your mobile phone charger or similar. (1.5A current)

Fenix HM60R Performance:

Main beam:

* Low - 30 lumens (54 hours) - 18m beam
* Med - 130 lumens (18 hours) - 36m beam
* High - 350 lumens (8 hours) - 60m
* Turbo - 1200 lumens (2 hours total run time) - 116m beam (over heat protected - output will reduce to protect the LED and circuitry at 55c. Max power can be re set once the headlamp cools)

Pure flood beam:

The HM60R's pure flood beam offers 2 output levels of 70 and 350 lumens. From a low-level close working beam to a smooth, powerful pure flood with no hot spot, the flood light has you covered. Run times vary from a powerful 8 hours working light, to an impressive 24 hours at 70 lumens!

* Med - 70 lumens (24 hours) - 15m beam
* High - 350 lumens (8 hours) - 33m beam

Red beam:

Protect your night vision or set up an emergency signal with the low level red beam.

Red - 5 lumens (100 hours) - 5m beam
Red SOS - 5 lumens (200 hours - 8.3 days) - 5m beam

*** Please note that beams cannot be operated together ***

Features:

- Main beam - 5700K colour temp. Flood beam - 4500k colour temp
- Dual distance main beam puts light where you need it. Near and far.
- Mode memory - remembers last used lighting level
- LED battery level/charging indicator behind silicon button cover
- Can use 2 x CR123 battery
- Inner waterproof charging socket
- Perforated, breathable comfort headband
- Reflective strips on headband for added visibility
- 2m impact tested for durability
- 180 degree tilt mechanism for ideal beam alignment
- Beam lock out to prevent accidental activation during transport
- IP68 water proof (2m) for the toughest conditions
- Wide operating temperature of -35 to + 45 Deg C
- Fits Fenix ALG-03 V2 helmet mount for hard hats and caving helmets

See full description
Specifications for HM60R, 1200 Lumen Rechargeable Frequency Sensing Head Lamp
  • Product Type
    Head Lamp
  • Lumen Output
    1200

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome