HM70R, 1600 Lumen Rechargeable Rugged Work Head Lamp

Order Code: ZT4301879S

£102.99 Inc VAT (20%)


Description

HM70R is an ultra-rugged, all in one aluminium head lamp for tough industrial, caving, and rugged outdoor use. The light is powered by a large capacity Fenix 21700 rechargeable battery (included) HM70R is waterproof to 2 metres for an impressive 4 hours. The replaceable battery, the LED's and electronics are contained within a precision machined heatsink unibody housing, creating ultimate durability for the toughest working and outdoor environments. Harsh working conditions, caving, rescue, sea fishing and more - HM70R can handle it whilst giving you impressive light output and run time!!

A modern USB-C type socket is fitted under an aluminium screw cover (charging cable supplied) to charge the included 21700 battery in just 4 hours using your 2A mobile phone charger or similar.

Fenix HM70R performance:

The main 1600 lumen LED and reflector provide a balanced combination of spot and wide area spill light, lighting near and far at the same time. Safe illumination for a multitude of tasks.

Low - 30 lumens (100 hours) - 26m beam
Med - 150 lumens (30 hours) - 53m beam
High - 500 lumens (6 hours) - 105m beam
Turbo - 1600 lumens (2 hours total) - 186m beam (over heat protected - output will reduce to protect the LED and circuitry at 65c. Max power can be re set once the headlamp cools)

Pure flood beam with no distracting hard edges:

The HM70R V2's pure flood beam offers 2 output levels. From a low level close working beam to a smooth, powerful pure flood light with no hot spot, the flood beam has you covered. Run times vary from an impressive 2 days at 70 lumens to a powerful 8 hours general/close distance working light.

Med - 70 lumens (48 hours) - 16m beam
High - 400 lumens (8 hours) - 38m beam

Red beam:

Protect your night vision or set up an emergency signal with the low level red beam.

Red - 5 lumens (400 hours) - 5m beam
Red SOS - 5 lumens (800 hours - 33 days !) - 5m beam

*** Please note that beams cannot be operated together ***

Features:

- Digitally regulated - maintains constant output
- Mode memory - remembers last used lighting level
- LED battery level/charging indicator behind silicon button cover
- Can use an 18650 battery (with Fenix ALF-18 battery adapter sold separately)
- Inner waterproof charging socket
- Perforated, breathable comfort headband
- Reflective strips on headband for added visibility
- 2m impact tested for durability
- 180 degree tilt mechanism for ideal beam alignment
- Beam lock out to prevent accidental activation during transport
- IP68 water proof (2m for 4 hours) for the toughest conditions
- Wide operating temperature of -35 to + 45 Deg C
- Fits Fenix ALG-03 V2 helmet mount for hard hats and caving helmets

See full description
Specifications for HM70R, 1600 Lumen Rechargeable Rugged Work Head Lamp
  • Product Type
    Head Lamp
  • Housing Material
    Aluminium
  • Lumen Output
    1600

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome