HM71R, 2700 Lumen Rechargeable and Removeable Headlamp/Tasklight with Magnetic Base

Order Code: ZT4301893S

£119.99 Inc VAT (20%)


Description

Fenix HM71R is a versatile, rugged 2700 lumen rechargeable powerhouse of a headlamp designed for heavy duty industrial environments. All that power doesn't come at the expense of subtlety however, with 5, 50 and 200 lumen modes on hand for close work. HM71R converts to a right angle torch simply by snapping it out of its headlamp base. In this mode the lamp can free stand, be attached by its powerful magnetic tail cap or clipped to a pocket.

The 5000mAh 21700 battery is charged via a 2 Amp USB-C socket in the lamp head, and easily replaced with a spare, adding further to the versatility of this hybrid industrial light source.

Fenix HM71R performance:
Main beam:

Low: 50 lumens (48 hrs) - 27m beam
Med: 200 lumens (16 hrs) - 52m beam
High 800 lumens (5 hrs total) - 104m beam
Turbo: 2700 lumens (3 hrs total inc temperature and battery level step downs) - 230m beam

Flood beam:

Reading: 5 lumens (400 hrs) 5m beam
Low: 50 lumens (48 hrs) 14m beam
Med: 200 lumens (16 hrs) 30m beam
High: 500 lumens (8 hrs total step inc downs) 47m beam

Fenix tested run times at each output level are achieved by switching the light on and letting it run uninterrupted until the battery is drained as per the ANSI standard. Re setting the torch to a higher power level during operation will reduce these run times.

Features:

- Constructed from high grade industrial components
- Large, silicone covered side switch, ideal for gloved hands
- Operating temperature: - 35 to + 45c
- Tough stainless steel head unit
- Durable A6061-T6 aluminium body
- HA111 hard-anodized finish
- IP68 waterproof - 2m depth for 4 hours
- Impact resistant - 2m
- Digital power regulation
- LED battery status/charge indicator below switch cover
- Overheat protection at 65c
- Spotlight memory circuit activates at last used brightness level

See full description
Specifications for HM71R, 2700 Lumen Rechargeable and Removeable Headlamp/Tasklight with Magnetic Base
  • IP Rating
    IP68

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome