HM75R SE, 1600 Lumen Rechargeable Industrial Head Lamp

Order Code: ZT4944772S

£119.99 Inc VAT (20%)


Description

Fenix HM75R SE is a high quality Industrial head torch which features a powerful 1600 lumen main beam, 1000 lumen floodlight and 120 lumen red light in a compact magnesium alloy head unit, powered by a replaceable 3400 mAh, 18650 Li-ion battery, and charged via a USB-C port in the side of the head unit.

HM75R SE is simple to operate, with a metal rotary switch for mode selection, and a central push button for brightness adjustment.

The light features a proximity sensor to reduce output if it is placed very close to an object or accidentally switched on in a backpack etc.

Fenix HM75R SE headlamp performance:

Spotlight Mode:

Low: 50 lumens (50 hrs 50 min) - 39m beam
Med: 350 lumens (11 hrs) - 101m beam
High: 800 lumens (3 hrs 30 min) - 158m beam
Turbo: 1600 lumens (1 hr 30 min) - 223m beam

Floodlight mode:

Low: 5 lumens (100 hrs) - 5m beam
Med: 150 lumens (8 hrs) - 25m beam
High: 400 lumens (4 hrs) - 43m beam
Turbo: 1000 lumens (1 hr 50 min) - 60m beam

Red light mode:

Low: 5 lumens (110 hrs) - 4m beam
Med: 30 lumens (32 hrs) - 9m beam
High: 120 lumens (5 hrs 20 min) - 16m beam
Flash: 5 lumens (220 hrs)

Fenix HM75R SE headlamp features:

• Light weight magnesium construction. Excellent heat sinking for extended service life and superior performance at high output
• Dual switch operation, 1 x rotary switch + 1 x push button
• Battery level/charging indicator – 4 level indicator giving a clear reading of battery status
• USB-C charging port with inner waterproofing. 4 hr charge time
• Can use 2 x CR123 non rechargeable batteries as a back up power source
• Built-in 50mm proximity distance sensor reduces output to prevent heat damage to headlamp and nearby objects (can be switched off)
• Breathable, detachable headband with reflective strips
• Tilt adjustable head for perfect beam alignment
• IP68 Rated - Dust and water proof. Submersible up to 2 metres for 4 hours
• 2m impact resistant
• Over temperature protection at 60c

See full description
Specifications for HM75R SE, 1600 Lumen Rechargeable Industrial Head Lamp
  • Product Type
    Industrial Head Lamp
  • IP Rating
    IP68
  • Battery Capacity
    3400mAh

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome