HP25R V2.0, 1600 Lumen Rechargeable Multi-Beam Head Lamp

Order Code: ZT4301885S

£119.99 Inc VAT (20%)


Description

Fenix HP25R V2.0 1600 lumen headlamp sits at the pinnacle of the Fenix single lithium battery head torch range. With 5000 mAh capacity from its rear mounted, replaceable rechargeable battery and precision engineered heat sink aluminium head unit, this lamp delivers big performance in terms of power output at high brightness, and huge run time at lower brightness levels.

HP25R V2.0 features 3 individual LED's enabling the headlamp to cover a range of indoor and outdoor applications from industrial, to trade and sporting use.

Main and flood/red beams feature their own independent switches. Main/flood beams can be used individually or combined to provide the perfect lighting for any task.

The rear mounted battery pack is connected by a strong, light weight rubberised cable with anti-stress S curve fitting in the headband. This gives the headlamp great balance for comfortable wear. A USB-C type socket is fitted (charging cable supplied) to charge the battery in just 4 hours using your 2A mobile phone charger or similar.

Fenix HP25R V2.0 performance:

Main beam:

The main 1600 lumen LED and reflector provide a balanced combination of far-reaching spot and area spill light, lighting near and far. Safe illumination for a multitude of tasks.

Eco - 50 lumens (56 hours) , 59m beam
Low - 150 lumens (24 hours) , 83m beam
Med - 400 lumens (8 hours) , 140m beam
High - 1000 lumens max - 228m beam -10 minutes constant output at 1000 lumens! (output will dim to 450 lumens after 10 minutes to prevent overheating. High output can be re activated once the headlamp cools. Continuous (non stop) run time is 7 hours.
Turbo - 1600 lumens max - 290m beam - 10 minutes constant output at 1600 lumens! (output will dim to 450 lumens after 10 minutes to prevent overheating) Turbo output can be re activated once the headlamp cools. Continuous - non stop run time is 6 hours.

Pure flood beam with no distracting hard edges:

The HP25R V2's pure flood beam offers 3 output levels from 5 to 400 lumens. From low level night reading to a smooth, powerful close in working beam with no hot spot, the flood light has you covered. Run times vary from a powerful 8 hours working light, to a huge 16.6 days, great for low level lighting and emergency situations.

Low - 5 lumens (400 hours non dimming output) - 8m beam
Med - 150 lumens (24 hours non dimming output) - 30m beam
High - 400 lumens (8 hours non dimming output) - 50m beam

Combined beams:

Combine main and flood beams to create your ideal beam profile. For example, 150 lumens close in flood lighting combined with 50 lumens, 59 meter main beam. Work in close yet have a little extra reach without adjusting the headlamp.

Red beam:

Protect your night vision or set up an SOS signal with the low level red beam.

Red - 5 lumens (400 hours) - 6m beam
Red SOS - 5 lumens (800 hours - 33 days !) - 6m beam

Features:

- Rear mounted battery pack provides big battery capacity and great balance
- LED battery level/charging indicator
- Can use an 18650 battery (ALF-18 battery adapter sold separately)
- Perforated, breathable comfort headband
- Reflective strips on headband and battery box rear for added visibility
- 2m impact tested for durability
- 60-degree tilt mechanism for ideal beam alignment
- Dual lock out (electronic and plastic cover) to prevent accidental activation during transport
- IP66 weatherproof for all outdoor conditions
- Wide operating temperature of -35 to + 45 Deg C
- 4 x Helmet attachment hooks supplied

See full description
Specifications for HP25R V2.0, 1600 Lumen Rechargeable Multi-Beam Head Lamp
  • Lumen Output
    1600

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome