I-view Rechargeable Head Lamp with Sensor 400 Lumens

Order Code: ZT5249351S

£53.99 Inc VAT (20%)


Description

The SCANGRIP I-VIEW is a powerful USB-C rechargeable LED headlamp designed for the professional user. As opposedto other headlamps providing a beam of light, I-VIEW is designed to provide optimumwork light illuminating your entire work area.When set on sensor mode, I-VIEW can easily be turned on/off by waving a hand in front of the lamp, also when wearing thick gloves. The headlamp is extremely lightweight with a modern and dynamicdesign, and the woven band is comfortable to wear throughout the entire day.Moreover, I-VIEW isequipped with a user-friendly battery indicator providing convenient visibility of the remainingbattery life.Designed to perform consistently in tough work environments, I-VIEW is durable and resistant towater and dust (IP65) If you are working on projects for a longer period, you can extend the operatingtime with the optional power bank accessory.Powered by a high efficiency multi-LED design of 12 LEDs, I-VIEW offers an adjustablelight output up to 400 lumen. The OPTILight setting delivers the required illuminance (LUX) in a typical work situation, ensuring optimized light and runtime with a simpletouch. This work light provides a constant lumen output performance measuredaccording to the European standard EN 13032-1.Specifications:Luminous Flux: 40-400 Lumens.OPTILight Setting: 500 lux @0.5m.Adjustable Light Output: 3 levels.Beam Angle 120 x 60.CRI Ra 80:CCT 5700 K.Battery: 3, 7 V/1400 mAh Li-ion (Built-in) .Charging Time: 4.5 hours.Impact Protection: IK07.Impact Resistance: 2m.Dimensions: 99 x 50 x 40mm.Weight: 130g.

See full description
Specifications for I-view Rechargeable Head Lamp with Sensor 400 Lumens
  • Battery Type
    Li-ion
  • Max. Output
    400Lumens

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome