IRHL450 Internal USB Rechargeableheadlamp 450L

Order Code: ZT2584702S

£75.99 Inc VAT (20%)


Description

This head torch offers 450 lumens of TRUEVIEW™ high definition output with up to
100 m beam distance.

Features and Benefits
• Flood, Spot and Spot/ Flood beam options for versatility
• Detachable magnetic light head attachment for hands free use
• IP54 rated for protection against dust and falling water
• Fuel gauge allows easy visibility of charge status of the head torch
• Adjustable strap for comfort
• Four clips on the strap to allow the head torch to be attached to helmets

Notes
• Includes USB charging cable

See full description
Specifications for IRHL450 Internal USB Rechargeableheadlamp 450L
  • Series
    TRUEVIEW
  • Colour
    Black/Red
  • Type
    Head Torch
  • MFR Part No.
    4933478587
  • Bulb Type
    LED
  • Battery Type
    Lithium-ion
  • Beam Distance
    100m
  • Weight
    120g
  • Battery Life
    16hours
  • Rechargeable
    Rechargeable
  • Lumens
    450lm
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome