Ishl-Led Alkaline Intrinsicallysafe Head Lamp

Order Code: ZT2584685S

£99.99 Inc VAT (20%)


Description

The intrinsically safe head torch comes with a certified Zone 0 (category 1) approved ATEX rating. The head torch provides exceptional hands-free task lighting provides both Spot and Flood beam options with 310 lumens of TRUEVIEW™ high
definition up to 100 m beam distance.

Designed with safety in mind, it has explicit on-tool intrinsically safe logos and the light strap is designed with a hi-visibility colour combination for easy identification, even at far distances.

Features and Benefits
• IP64 rated for resistance against dust and water splashes
• Drop tested to 2 metres for durability
• Rubber strap allows the head torch to be attached over the head
• Includes DUAL LOCK™ adhesive for a strapless option to connect straight to a hard hat
• ATEX Category 1 rated

Typical Applications
• Ideal for fire and rescue, oil and gas workers and professionals working around continuous long term gaseous, vaporous and fog/mist areas

Notes
• Supplied with 3 x AAA batteries

See full description
Specifications for Ishl-Led Alkaline Intrinsicallysafe Head Lamp
  • Colour
    Black/Yellow
  • Type
    Head Torch
  • MFR Part No.
    4933478112
  • Series
    TRUEVIEW
  • Bulb Type
    LED
  • Weight
    100g
  • Beam Distance
    100m
  • Battery Type
    Alkaline
  • Lumens
    310lm
  • Battery Size
    AAA
  • ATEX Category
    1
  • Battery Life
    40hours
  • Rechargeable
    Non-Rechargeable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome