Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting & Torches
Headlamps
Lantern LED Half Wall 10W Black Polycarbonate 4500K
By KSR Lighting
Order Code:
ZT5051004S
£42.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
42.99
https://www.zoro.co.uk/shop/electrical-and-lighting/headlamps/lantern-led-half-wall-10w-black-polycarbonate-4500k/p/ZT5051004S
Add to quotation
View all Headlamps
Description
KSR Lighting LANTERN LED HALF WALL 10W BLK POLYCARB 4500K Manta KSR1151BLK
Specifications
Specifications for Lantern LED Half Wall 10W Black Polycarbonate 4500K
Housing Material
Plastic
Colour Temperature
4000 - 4000 K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome