Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Lighting & Torches
Headlamps
Lantern Wall Downlight E27 IP43 100W Black No Lamp
By KSR Lighting
Order Code:
ZT5025044S
£133.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
133.99
https://www.zoro.co.uk/shop/electrical-and-lighting/headlamps/lantern-wall-downlight-e27-ip43-100w-black-no-lamp/p/ZT5025044S
Add to quotation
View all Headlamps
Description
KSR Lighting LANTERN WALL DOWNLIGHT E27 IP43 100W BLK NO LAMP Lampara KSR3300BLK
Specifications
Specifications for Lantern Wall Downlight E27 IP43 100W Black No Lamp
Housing Material
Aluminium
Length
500mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome