Micro-gloss Mop Head Light Blue, Pack of 5

Order Code: ZT1030101X

£36.99 Inc VAT (20%)


Description

Specially designed for washing and disinfecting vinyl, safety, rubber and plastic floors. Can also be used for walls and ceilings. Takes exact shape of any surface. Reinforced weft gives extra durability.

Thickness: 3.1mm.
Size: 14 x 48cm.

See full description
Specifications for Micro-gloss Mop Head Light Blue, Pack of 5
  • Pack Quantity
    5
  • For Use With
    40cm Aluminium Mop Base Frame
  • Colour
    Blue
  • MFR Part No.
    367
  • Type
    Mop Head
  • Fitting Type
    Slip On
  • Head Colour
    Blue
  • Series
    Micro-Gliss