Office Lamp, White, Dual Arm, Square Lamp Head, 108 LEDs

Order Code: ZT2724118S

£829.99 Inc VAT (20%)


Description

Office lamp, white, dual arm, square lamp head, 108 LEDs. Supplied = assembled. Product type = table lights. Lamp base = clamp base, pedestal base. Energy efficiency class for each light source = D (spectrum A to G) Energy consumption = 80 kWh/1000h. Bulb = LED. Power = 8 watt. Luminous colour = neutral white. Colour temperature = 4000 K. Luminous flux = 600 lumen. Mains voltage = 100 - 240 V/50 - 60 Hz. Protection type = IP20. Colour = white. Feature = dimmable. Material = aluminium, painted. Light intensive LED module in different light colours generates a homogeneous work light over a large area, with a maximum power consumption of just 8 W. Specially developed reflector for non glaring illumination. Switching and dimming with memory function using one single easy to access button in the lamp head. Automatic shutdown and start up characteristics adjustable. Flexible connection options to furniture systems. Double-action arm adjustment for a large action radius. Along with a variety of forms and colours, the office lamp also makes an impression with practical functionalities: The lamp head can be rotated and swivelled. The striking, self-locking joints can be placed at any angle, and are maintenance free. All parts are easy and effortless to move. All in all, many product features that prove their worth in the modern, efficient office. The office lamp also cuts a good figure in a home office. Scope of delivery: lamp without mounting. Optionally with a table clamp or table base - see accessories.

See full description
Specifications for Office Lamp, White, Dual Arm, Square Lamp Head, 108 LEDs
  • Product Type
    Table Lights
  • Colour
    White
  • Material
    Aluminium, Painted
  • Mains Voltage
    100 - 240 V / 50 - 60 Hz
  • Supplied
    Assembled
  • Energy Consumption
    80 kWh/1000h
  • Features
    Dimmable
  • Lamp Base
    Clamp Base, Pedestal Base
  • Power
    8W
  • Ingress Protection Rating
    IP20
  • Luminous Colour
    Neutral White
  • Bulb Type
    LED
  • Luminous Flux
    600Lumens
  • Colour Temperature
    4000 K
  • Protection Type
    IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome