Professional Head Lampled Lites (PK-6)

Order Code: ZT1210856X

£89.99 Inc VAT (20%)


Description

Professional Head Lamp LED Lites (Pk 6)

The torch features 6 high quality bright LED's with a triplex reflector system. It is shock-proof and water resistant, thus providing excellent durability and has a fully adjustable strap for a comfortable fit.
The lamp angle is adjustable to face down

Burn time: up to 20 hours.
Weight: 120g.

See full description
Specifications for Professional Head Lampled Lites (PK-6)
  • Colour
    Black/Silver
  • MFR Part No.
    7041TB
  • Type
    Head Torch
  • Bulb Type
    LED
  • Beam Distance
    32m
  • Weight
    120g
  • Battery Type
    Alkaline
  • Rechargeable
    Non-Rechargeable
  • Lumens
    80lm
  • Battery Size
    AAA
  • Battery Life
    20hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome